Buy more than* S$200* and get FREE SHIPPING

  • Alpha Stick
  • Alpha Stick
  • Alpha Stick

Alpha Stick TX743B

Item.#
09435903
Mfr.#
TX743B
Package Qty.
1Box(500PC)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Shaft)
PP (polypropylene)
AS ONE Part Number
6-6587-02
Sterilization Method
γ-ray
Sterilization
Already
Overall Length (mm)
71
Material (head)
PE (polyester) long fiber
Head Dimensions (mm)
4.0x3.6x12.0
Type
Katawata