|
- Item.#
- 09435912
- Mfr.#
- TX754B
- Package Qty.
- 1Box(500PC)
- Ship pack of
- 1
Item Feature
- Material (Shaft)
- PP (polypropylene)
- Material (head)
- PE (polyester) long fiber
- Head Dimensions (mm)
- 3.5x3.2x9.5
- Type
- Katawata
- AS ONE Part Number
- 6-6587-03
- Sterilization Method
- γ-ray
- Sterilization
- Already
- Overall Length (mm)
- 70
|
Customers Who Viewed This Item Also Viewed
<<
JCB INDUSTRY (JAPAN COTTON BUDS)
>>
Customers Who Bought This Item Also Bought