Buy more than* S$200* and get FREE SHIPPING

  • Alpha Stick
  • Alpha Stick
  • Alpha Stick

Alpha Stick TX758B

Item.#
09435921
Mfr.#
TX758B
Package Qty.
1Box(500PC)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Shaft)
PP (polypropylene)
Material (head)
PE (polyester) long fiber
Head Dimensions (mm)
3.5x2.5x10.0
Type
Katawata
AS ONE Part Number
6-6587-04
Sterilization Method
γ-ray
Sterilization
Already
Overall Length (mm)
68.4