Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Stick

Cleaning Stick TX700B

Item.#
09435937
Mfr.#
TX700B
Package Qty.
1Box(500PC)
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (Shaft)
Tree
Overall Length (mm)
154
Material (head)
PU (polyurethane) winding
Head Dimensions (mm)
12x20x26
Type
Katawata
AS ONE Part Number
7-093-11
Head Shape
Large Type