Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Stick

Cleaning Stick TX705

Item.#
09435946
Mfr.#
TX705
Package Qty.
1Box(1000PC)
Ship pack of
1
71.15 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
AS ONE Part Number
7-093-02
Head Shape
Small Type
Material (Shaft)
Tree
Overall Length (mm)
152.4
Material (head)
Cotton
Head Dimensions (mm)
phi6.4x16
Type
Katawata