Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cleaning Stick

Cleaning Stick TX706A

Item.#
09435955
Mfr.#
TX706A
Package Qty.
1Box(100PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Shaft)
PP (polypropylene)
Overall Length (mm)
80.1
Material (head)
PU (polyurethane)
Head Dimensions (mm)
8.5x11.4x27
Type
Katawata
AS ONE Part Number
7-093-03
Head Shape
Elongated freely type