Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Stick

Cleaning Stick TX707A

Item.#
09435964
Mfr.#
TX707A
Package Qty.
1Box(100PC)
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Shaft)
PP (polypropylene)
Overall Length (mm)
129
Material (head)
PU (polyurethane) Thermal wear
Head Dimensions (mm)
9.5x15.8x25
Type
Katawata
AS ONE Part Number
7-093-04
Head Shape
Elongated type