Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Stick

Cleaning Stick TX708A

Item.#
09435973
Mfr.#
TX708A
Package Qty.
1Box(100PC)
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
AS ONE Part Number
7-093-05
Head Shape
Elongated type
Material (Shaft)
PP (polypropylene)
Overall Length (mm)
131.8
Material (head)
PU (polyurethane) Thermal wear
Head Dimensions (mm)
9.5x21.2x25.7
Type
Katawata