|
- Item.#
- 09435982
- Mfr.#
- TX709A
- Package Qty.
- 1Box(100PC)
- Ship pack of
- 1
Item Feature
- Head Shape
- Small size
- Material (Shaft)
- PP (polypropylene)
- Overall Length (mm)
- 105.5
- Material (head)
- PU (polyurethane)
- Head Dimensions (mm)
- 4.7x4.7x13
- Type
- Katawata
- AS ONE Part Number
- 7-093-08
|
Customers Who Viewed This Item Also Viewed
<<
JCB INDUSTRY (JAPAN COTTON BUDS)
>>
Customers Who Bought This Item Also Bought