Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Stick

Cleaning Stick TX710A

Item.#
09435991
Mfr.#
TX710A
Package Qty.
1Box(100PC)
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Head Shape
Slender type
Material (Shaft)
PP (polypropylene)
Overall Length (mm)
113.5
Material (head)
PU (polyurethane)
Head Dimensions (mm)
5.9x7x21
Type
Single cotton
AS ONE Part Number
7-093-06