Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Stick

Cleaning Stick TX712A

Item.#
09436007
Mfr.#
TX712A
Package Qty.
1Box(100PC)
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
AS ONE Part Number
7-093-07
Head Shape
Large-sized
Material (Shaft)
PP (polypropylene)
Overall Length (mm)
128.5
Material (head)
Urethane thermo bonding
Head Dimensions (mm)
8.6x12.7x25.7
Type
Single cotton