Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Stick

Cleaning Stick CT813

Item.#
09436016
Mfr.#
CT813
Package Qty.
1Box(25PC)
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
AS ONE Part Number
7-093-09
Head Shape
Elongated type
Material (Shaft)
PP (polypropylene)
Overall Length (mm)
129
Material (head)
91% iso propyne alcohol wet
Head Dimensions (mm)
9.5x15.8x25
Type
Katawata