Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Flange
  • Welding Iron Plate Flange
  • Welding Iron Plate Flange

Welding Iron Plate Flange Black SS PL-FF J-10K FL 125A

Item.#
09436305
Mfr.#
Black SS PL-FF J-10K FL 125A
Package Qty.
1Sheet
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
SS
Bolt Hole Center Size (C)(phi mm)
210
Gasket Thickness (f) (mm)
2
Thickness t (mm)
20
Nominal Diameter (B)
5
Bolt Hole Diameter (phimm)
23
Bolt Hole Number
8
Gasket Seat Diameter (phi mm)
182
Nominal Diameter (A)
125
Outside Diameter D (phi mm)
250
Inner Diameter B (mm)
141.2