Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel

STC Swivel Caster, Nylon Wheel STC-125NBN

4.53 (17)
Item.#
09436366
Mfr.#
STC-125NBN
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Industrial caster
Attachment Height H (mm)
165
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Starting Turning Force (daN)
31.50
Starting force (daN)
4.50
Shaft Diameter T(mm)
12
Plate Dimensions X x Y (mm)
102x102
Eccentricity E (mm)
35
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
38
Material (Wheel)
Nylon solid (with B) wheel
Shape
Universal wheel
Mounting Pitch A x B (A1xB1)(mm)
80x80 (75x75)
Allowable Load (daN)
150
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
As a replacement part
1
From Japan
On 2018-04-02 14:41:19
It was not durable and it was not useful at all. I exchanged from the rotation axis of the root in about two weeks after exchange. You can not purchase the Nansin 's freely available car any longer.
This review is about item#7695861.
Machine maintenance
5
From Japan
On 2018-01-27 08:21:25
It can be used satisfactorily even at low cost. I am satisfied with the feeling of use.
This review is about item#09238512.
Can making
5
From Japan
On 2017-10-31 07:07:55
I buy things that I can trust because I buy goods frequently.
This review is about item#09436357.
Use for the foot of the work table
1
From Japan
On 2017-05-20 21:51:58
Items are too bad Some of them arrive unusable Designs are poorly manufactured The level far below China
This review is about item#7695861.
Movement during cleaning of the glove compartment
5
From Japan
On 2016-11-28 10:15:55
Using the smallest thing I used to be cheap because it was cheap so it was a bit uneasy until reaching my hand but without problems I am satisfied because the quantity used was large
This review is about item#7695843.
Instead of furniture (ottoman) legs
5
From Japan
On 2016-08-17 00:43:14
I installed four instead of a slightly large (90 x 90 cm) iron leg. It works because it moves smoothly. Of course, even if a person sits, I will not do it. Cospa was very good shopping.
This review is about item#09238512.
Paper transport
5
From Japan
On 2016-05-11 22:21:41
Used for transporting printing paper. It is light in operation and easy to use. Further price is cheap so we can update it easily.
This review is about item#09238512.
Paper transport
5
From Japan
On 2016-05-08 20:52:29
Used for transporting printing paper. It is light in operation and easy to use. Further price is cheap so we can update it easily.
This review is about item#09238512.
For mobile storage box
5
From Japan
On 2015-11-07 10:54:52
Quality usable with confidence in normal, cheaper than the nearby home center, can be delivered home.
This review is about item#07695852.
For moving the TV art set
5
From Japan
On 2015-04-06 17:12:41
I was saved because the goods arrived soon.
This review is about item#07695861.