Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel

STC Swivel Caster, Nylon Wheel STC-150NB

4.53 (17)
Item.#
09436375
Mfr.#
STC-150NB
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Industrial caster
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
35
Material (Wheel)
Nylon hell (containing B) wheels
Shape
Freely car
Mounting Pitch A x B (A1xB1)(mm)
80 x 80 (75 x 75)
Allowable Load (daN)
160
Eccentricity E (mm)
40
Attachment Height H (mm)
190
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Starting Turning Force (daN)
33.6
Starting force (daN)
4.8
Shaft Diameter T(mm)
12
Plate Dimensions X x Y (mm)
102 x 102
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
As a replacement part
1
From Japan
On 2018-04-02 14:41:19
It was not durable and it was not useful at all. I exchanged from the rotation axis of the root in about two weeks after exchange. You can not purchase the Nansin 's freely available car any longer.
This review is about item#7695861.
Machine maintenance
5
From Japan
On 2018-01-27 08:21:25
It can be used satisfactorily even at low cost. I am satisfied with the feeling of use.
This review is about item#09238512.
Can making
5
From Japan
On 2017-10-31 07:07:55
I buy things that I can trust because I buy goods frequently.
This review is about item#09436357.
Use for the foot of the work table
1
From Japan
On 2017-05-20 21:51:58
Items are too bad Some of them arrive unusable Designs are poorly manufactured The level far below China
This review is about item#7695861.
Movement during cleaning of the glove compartment
5
From Japan
On 2016-11-28 10:15:55
Using the smallest thing I used to be cheap because it was cheap so it was a bit uneasy until reaching my hand but without problems I am satisfied because the quantity used was large
This review is about item#7695843.
Instead of furniture (ottoman) legs
5
From Japan
On 2016-08-17 00:43:14
I installed four instead of a slightly large (90 x 90 cm) iron leg. It works because it moves smoothly. Of course, even if a person sits, I will not do it. Cospa was very good shopping.
This review is about item#09238512.
Paper transport
5
From Japan
On 2016-05-11 22:21:41
Used for transporting printing paper. It is light in operation and easy to use. Further price is cheap so we can update it easily.
This review is about item#09238512.
Paper transport
5
From Japan
On 2016-05-08 20:52:29
Used for transporting printing paper. It is light in operation and easy to use. Further price is cheap so we can update it easily.
This review is about item#09238512.
For mobile storage box
5
From Japan
On 2015-11-07 10:54:52
Quality usable with confidence in normal, cheaper than the nearby home center, can be delivered home.
This review is about item#07695852.
For moving the TV art set
5
From Japan
On 2015-04-06 17:12:41
I was saved because the goods arrived soon.
This review is about item#07695861.