Buy more than* S$200* and get FREE SHIPPING

  • Stc Swivel Caster, Nylon Wheels ) With Stopper
  • Stc Swivel Caster, Nylon Wheels ) With Stopper
  • Stc Swivel Caster, Nylon Wheels ) With Stopper
  • Stc Swivel Caster, Nylon Wheels ) With Stopper

Stc Swivel Caster, Nylon Wheels ) With Stopper STC-50NM S-1

4.33 (3)
Item.#
09436384
Mfr.#
STC-50NM S-1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
20
Material (Wheel)
Nylon solid wheel
Shape
Universal Car S
Type
Industrial caster
Shaft Diameter T(mm)
6
Plate Dimensions X x Y (mm)
59x47
Attachment Height H (mm)
65
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Starting Turning Force (daN)
14.40
Starting force (daN)
6.30
Mounting Pitch A x B (A1xB1)(mm)
46x35
Allowable Load (daN)
60
Eccentricity E (mm)
16
Finishing (Metal Compatibletings)
Uni-chromium plating
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A stand
4
From Japan
On 2016-04-08 08:57:06
Is good.
This review is about item#09436384.
Movement of equipment
4
From Japan
On 2015-11-18 14:19:16
Move smoothly (especially start moving) Easily
This review is about item#09436384.
Storage of automobile engine
5
From Japan
On 2015-01-30 12:31:28
Until now, rubber rollers felt heavy in motion even if they were used in load resistance, but after moving to nylon casters of the same size, movement became quite smooth.
This review is about item#09436411.