Buy more than* S$200* and get FREE SHIPPING

  • Stc Swivel Caster, Nylon Wheels ) With Stopper
  • Stc Swivel Caster, Nylon Wheels ) With Stopper
  • Stc Swivel Caster, Nylon Wheels ) With Stopper
  • Stc Swivel Caster, Nylon Wheels ) With Stopper

Stc Swivel Caster, Nylon Wheels ) With Stopper STC-100NH S-2

4.33 (3)
Item.#
09436411
Mfr.#
STC-100NH S-2
Package Qty.
1PC
Ship pack of
1
15.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
130
Mounting Hole Diameter P(mm)
10.5
Wheel Diameter D (phi mm)
100
Starting Turning Force (daN)
25.20
Starting force (daN)
9.00
Mounting Pitch A x B (A1xB1)(mm)
71x71 (68x68)
Allowable Load (daN)
120
Eccentricity E (mm)
30
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Material (Wheel)
Nylon solid wheel
Shape
Universal wheel S
Type
Industrial caster
Shaft Diameter T(mm)
12
Plate Dimensions X x Y (mm)
90x90
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A stand
4
From Japan
On 2016-04-08 08:57:06
Is good.
This review is about item#09436384.
Movement of equipment
4
From Japan
On 2015-11-18 14:19:16
Move smoothly (especially start moving) Easily
This review is about item#09436384.
Storage of automobile engine
5
From Japan
On 2015-01-30 12:31:28
Until now, rubber rollers felt heavy in motion even if they were used in load resistance, but after moving to nylon casters of the same size, movement became quite smooth.
This review is about item#09436411.