Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stc Swivel Caster, Nylon Wheels ) With Stopper
  • Stc Swivel Caster, Nylon Wheels ) With Stopper
  • Stc Swivel Caster, Nylon Wheels ) With Stopper
  • Stc Swivel Caster, Nylon Wheels ) With Stopper

Stc Swivel Caster, Nylon Wheels ) With Stopper STC-125NBN S-2

4.33 (3)
Item.#
09436427
Mfr.#
STC-125NBN S-2
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Starting force (daN)
4.50
Allowable Load (daN)
150
Eccentricity E (mm)
35
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
125
Starting Turning Force (daN)
31.50
Mounting Pitch A x B (A1xB1)(mm)
80x80(75x75)
Plate Dimensions X x Y (mm)
102x102
Attachment Height H (mm)
165
Wheel Width (mm)
38
Material (Wheel)
Nylon integral (B pieces) wheels
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A stand
4
From Japan
On 2016-04-08 08:57:06
Is good.
This review is about item#09436384.
Movement of equipment
4
From Japan
On 2015-11-18 14:19:16
Move smoothly (especially start moving) Easily
This review is about item#09436384.
Storage of automobile engine
5
From Japan
On 2015-01-30 12:31:28
Until now, rubber rollers felt heavy in motion even if they were used in load resistance, but after moving to nylon casters of the same size, movement became quite smooth.
This review is about item#09436411.