Buy more than* S$200* and get FREE SHIPPING

  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel

Skc Rigid Caster, Nylon Wheel SKC-125NBN

5.00 (2)
Item.#
09436445
Mfr.#
SKC-125NBN
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Plate Dimensions X x Y (mm)
140x80
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
125
Starting force (daN)
4.50
Allowable Load (daN)
150
Attachment Height H (mm)
165
Wheel Width (mm)
38
Material (Wheel)
Nylon integral (B pieces) wheels
Mounting Pitch A x B (A1xB1)(mm)
112x53(100x56)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To make the wagon moveable
5
From Japan
On 2016-06-14 08:44:44
I think that it was cheap and made firmly.
This review is about item#09238546.
Creating dolly
5
From Japan
On 2013-05-17 04:14:32
It can be used normally up to a considerable weight.
This review is about item#07695877.