Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel

Skc Rigid Caster, Nylon Wheel SKC-150NB

5.00 (3)
Item.#
09436454
Mfr.#
SKC-150NB
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Starting force (daN)
4.80
Allowable Load (daN)
160
Attachment Height H (mm)
190
Wheel Width (mm)
35
Material (Wheel)
Nylon integral (B pieces) wheels
Mounting Pitch A x B (A1xB1)(mm)
112x53(100x56)
Plate Dimensions X x Y (mm)
140x80
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
150
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For moving goods in the refrigerator
5
From Japan
On 2018-05-30 16:20:09
There was also strength, rotation was smooth and could be used without problems.
This review is about item#7695895.
To make the wagon moveable
5
From Japan
On 2016-06-14 08:44:44
I think that it was cheap and made firmly.
This review is about item#09238546.
Creating dolly
5
From Japan
On 2013-05-17 04:14:32
It can be used normally up to a considerable weight.
This review is about item#07695877.