Buy more than* S$200* and get FREE SHIPPING

  • Vilene Mask Ds2 3500 Series
  • Vilene Mask Ds2 3500 Series
  • Vilene Mask Ds2 3500 Series
  • Vilene Mask Ds2 3500 Series
  • Vilene Mask Ds2 3500 Series
  • Vilene Mask Ds2 3500 Series

Vilene Mask Ds2 3500 Series X-3562 (DS2, with activated carbon)

4.20 (5)
Item.#
09436542
Mfr.#
X-3562 (DS2, with activated carbon)
Package Qty.
1Box(10Sheet)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Works like welding, sanding, and chipping where dust-proofing is necessary
Usage Duration
12
National Certification Acceptance Number
No. TM302
Inhalation Resistance (Pa)
43 or less (average value measured : 35)
AS ONE Part Number
2-8161-04
Catch-Phrase
Next generation mask evolved by the user's voice.
Standard
DS2
Particle Collection Efficiency (%)
97.5 or more (Average) 99.7
Specification
With charcoal granules
Exhaust Resistance (Pa)
43 or less (average value measured : 35)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
During dust work
4
From Japan
On 2018-02-06 17:07:06
Sometimes the inside of the mask is swollen. When wearing the part hits the head of the nose, mouth etc. It is very worrisome. Even if it pushes in the swollen part, it returns to the original soon as soon as possible, so if it comes out, it will be discarded without using it. I think the performance of the mask itself is good.
This review is about item#9436533.
Site work
5
From Japan
On 2015-09-14 18:20:35
It is small and easy to use. It is also good to purchase from a box.
This review is about item#09436533.
factory
5
From Japan
On 2014-09-29 17:00:53
Fits and feels good
This review is about item#09436533.
On-site construction, filter exchange etc.
5
From Japan
On 2013-08-28 08:47:12
With usual suppliers you can order only in 100 box units, it is very helpful to purchase in 1 box.
This review is about item#09436542.
Measures against influenza
2
From Japan
On 2009-06-21 16:53:46
It is small because it is a cup type so human eyes are hard to care. Making is solid. On the other hand, lack of flexibility, even if trying to fit it is hard to combine strongly with its restoring power. A little leak from the side of the nose. As a cup type, feeling narrow in the mask is worrisome about steaming and breathing when wearing for a long time. Although the performance value of the filter alone is also a guide, I would like you to record well the information on the breath-esque measures fit.
This review is about item#09436533.