Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The rail guided trolley for hand control

The rail guided trolley for hand control G-2

2.00 (1)
Item.#
09436594
Mfr.#
G-2
Package Qty.
1PC
Ship pack of
1
459.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Hand Chain Diameter x Pitch (mm)
6x26.6
Reach Capability (m)
4
Load Rating (t)
2
Minimum Turning Radius (mm)
1200
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
To hang the mold and attach it to the machine.
2
From Japan
On 2014-06-04 16:01:46
It was good to be able to choose a length (2.5 m) length of the hand chain to use with a 3 m head. Since the position of the rotating disk of the hand chain is attached to the main body of the trolley, it is easy to contact the power cord. I wish it was a design that was released.
This review is about item#02131473.