Buy more than* S$200* and get FREE SHIPPING

  • Oil brush bamboo handle small human hair

Oil brush bamboo handle small human hair TB-4001-5

3.00 (1)
Item.#
09436621
Mfr.#
TB-4001-5
Package Qty.
1Bag(5PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Application of oil to machinery drill press, locks etc.
Brush Tip Width (mm)
15
Trim Length (mm)
27
Width (mm)
15
TRUSCO Part Number
330-4213
Mass (g /package)
15
Material (Trim)
Human hair
Overall Length (mm)
195
Material
(Handle) bamboo (Fitting) Tin (tin plating copper plate)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Grease the product
3
From Japan
On 2014-11-03 13:05:15
It is not different from what I used to date.
This review is about item#09436621.