Buy more than* S$200* and get FREE SHIPPING

  • Oil brush bamboo handle adult hair

Oil brush bamboo handle adult hair TB-4003-5

Item.#
09436646
Mfr.#
TB-4003-5
Package Qty.
1Bag(5PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Tip Width (mm)
25
Trim Length (mm)
33
Overall Length (mm)
245
Material
(Core) steel (Fitting) Tin plate
Application
Application of oil to machinery drill press, locks etc.
Material (Trim)
Human hair
Weight (g)
9
Width (mm)
30
TRUSCO Part Number
330-4230