Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Child hair oil brush (the wire handle)

Child hair oil brush (the wire handle) TB-4008-5

Item.#
09436655
Mfr.#
TB-4008-5
Package Qty.
1Bag(5PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Tip Width (mm)
10
Trim Length (mm)
27
Weight (g)
3
Width (mm)
15
TRUSCO Part Number
330-4248
Material (Trim)
Human hair
Point Dimensions (mm)
40
Overall Length (mm)
150
Material
(Fitting) Tin plate
Application
Application of oil to machinery drill press, locks etc.