Buy more than* S$200* and get FREE SHIPPING

  • Oil Brush, Wire Handle

Oil Brush, Wire Handle TB-4009-5

Item.#
09436664
Mfr.#
TB-4009-5
Package Qty.
1Bag(5PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Tip Width (mm)
20
Trim Length (mm)
28
Weight (g)
4
Width (mm)
20
Application
Application of oil to machinery drill press, locks etc.
Material (Trim)
Human hair
Point Dimensions (mm)
45
Overall Length (mm)
200
Material
Caulking part: Tin core: steel (iron)