NoteBuy more than* S$200* and get FREE SHIPPING

  • Room Deodorant

Room Deodorant -

by ST
5.00 (2)
Item.#
09439647
Mfr.#
-
Package Qty.
1PC(400mL)
Ship pack of
1
6.68 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Scent
Lavender
Specification
For Room
First Aid
I wash it with enough water when the liquid enters the eye. Wash thoroughly with soap if you went to skin. I want to consult a doctor when the abnormality in the case of any .
Weight (g)
500
Ingredients
(Nonionic, anionic) Mineral deodorants, plant essential oils, fragrances, surfactants
Expiration Date
(Depending on usage and season.) 3 months - 2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Purchased for the office
5
From Japan
On 2016-06-09 13:27:04
Faintly smell upon entering the office after work, you settle down. Also home entrance, and nephew.
This review is about item#09439656.
At the office
5
From Japan
On 2014-09-17 21:57:46
Powerful
This review is about item#09439631.