Buy more than* S$200* and get FREE SHIPPING

  • Dial Gauge
  • Dial Gauge
  • Dial Gauge
  • Dial Gauge

Dial Gauge 207

5.00 (1)
Item.#
09440304
Mfr.#
207
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Repeat Precision (micrometer)
5
Stem Diameter (phi mm)
8
Measuring Range (mm)
20
Overall Length (mm)
131
Surface Diameter (mm)
66.5
Return Error (microm)
7
Scale Interval (mm)
0.01
Measuring Force (N)
2.0 or less
Back Cover Specification
Ear subsidized
Scale Specification
+/-0-50-100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2015-04-08 01:38:16
The scale is large and easy to see.
This review is about item#09440304.