Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Dial Gauge
  • Dial Gauge
  • Dial Gauge
  • Dial Gauge

Dial Gauge 307

Item.#
09440313
Mfr.#
307
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Repeat Precision (micrometer)
5
Return Error (microm)
7
Scale Specification
+/-0-50-100
Scale Interval (mm)
0.01
Specification
Shock proof, probe (x-1)
Outer Frame Diameter (mm)
75.5
Back Cover Specification
Ear subsidized
Stem Diameter (phi mm)
8
Measuring Force (N)
2.2 or less
Measuring Range (mm)
30
Surface Diameter (mm)
75.5
Overall Length (mm)
148