Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator, Small
  • Dial Indicator, Small
  • Dial Indicator, Small

Dial Indicator, Small 47

5.00 (1)
Item.#
09440322
Mfr.#
47
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Repeat Precision (micrometer)
5
Back Cover Specification
With lug
Stem Diameter (phi mm)
8.0
Measuring Force (N)
Below 1.4
Measuring Range (mm)
0 - 4
Return Error (microm)
6
Surface Diameter (mm)
36
Scale Specification
0-50-0
Scale Interval (mm)
0.01
Overall Length (mm)
59.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirm the institution of the machine
5
From Japan
On 2016-12-26 10:50:29
It has stable reliability, size is small and easy to handle, so it is useful.
This review is about item#9440322.