Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dial Indicator, Small
  • Dial Indicator, Small
  • Dial Indicator, Small

Dial Indicator, Small 47F

5.00 (1)
Item.#
09440331
Mfr.#
47F
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Repeat Precision (micrometer)
5
Specification
Gauge head (X-107)
Surface Diameter (mm)
36
Scale Specification
0-50-0
Scale Interval (mm)
0.01
Overall Length (mm)
59.5
Return Error (microm)
6
Back Cover Specification
Flat
Stem Diameter (phi mm)
8
Measuring Force (N)
1.4 or less
Measuring Range (mm)
0 - 4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirm the institution of the machine
5
From Japan
On 2016-12-26 10:50:29
It has stable reliability, size is small and easy to handle, so it is useful.
This review is about item#9440322.