Buy more than* S$200* and get FREE SHIPPING

  • Air Filter

Air Filter IA-3432

4.60 (374)
Item.#
09440401
Mfr.#
IA-3432
Package Qty.
1PC
Ship pack of
1
29.33 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (NITTO)
4IE-1013
Third-Party Reference Number (TACTI)
-
Compatible Model
Elf
Manufactutrer
Isuzu
Third-Party Reference Number (Roadpartner)
-
Compatible Vehicle model (Nissan)
Atlas PB-APR81-4HL1(04.06-) PB-APS81A-4HL1(04.06-) PB-AKR81-4HL1(04.06-) PB-AKS81A-4HL1(04.06-) PB-BPR81A-4HL1(04.06-) PB-BPS81A-4HL1(04.06-)
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Third-Party Reference Number (TOYO)
TO-7865V
Part No.
8-97239623-0
Dimension (mm)
184x168x81
Our Reference Number (MonotaRO)
40925394[-]
Third-Party Reference Number (MICRO)
A-6422
Compatible Vehicle model (Isuzu)
Elf PB-NKR81-4HL1(04.06-) VD-NKR81 4HL1(04.06-) PB-NKS81-4HL1(04.06-) PB-NPR81-4HL1(04.06-) VD-NKR81-4HL1(04.06-)
Main Conforming Genuine Product Number
8-97239623-0 8-97239810-0
Customer Reviews
5 star 287
4 star 42
3 star 32
2 star 9
1 star 4
Review Rating: 4.60
374 Customer Reviews
The reviews are automatic translation.
At the time of a vehicle inspection
5
From Japan
On 2017-05-24 02:59:44
It is cheap and it is almost the same as genuine parts and I want to purchase again.
This review is about item#46838741.
Used to replace Toyota Crown's air filter
5
From Japan
On 2017-05-18 21:35:45
We are trying as cheap and genuine parts. I am thankful for 24 years. From now on I will drive with Aqua boasting the world's best fuel economy. As of now, it is around 23, 7 km per liter in the city area. Since I am still a new car, I am looking forward to the future.
This review is about item#9912716.
Car Maintenance
5
From Japan
On 2017-05-03 18:56:52
I was worried about matching because there were many kinds, but it was Don Pissha.
This review is about item#9915604.
Attach to the car body
5
From Japan
On 2017-04-30 20:18:32
I exchange the air filter for the first time. It feels like the size is perfect and no problem, the engine is getting better.
This review is about item#9913267.
Mazda Demio Replacement Parts
5
From Japan
On 2017-04-24 17:50:20
Periodic replacement parts are cheap because prices are cheap, so even if you exchange for early eyes, the price is cheap. Equivalent level to genuine products
This review is about item#9914676.
Car maintenance
4
From Japan
On 2017-04-24 14:37:18
Especially it was able to be used without problems. It was good that I could buy it cheaper than genuine.
This review is about item#46838906.
Automobile regular maintenance
5
From Japan
On 2017-04-22 22:23:45
It can be used precisely and can be used as any genuine part.
This review is about item#46838881.
For private car replacement
4
From Japan
On 2017-04-12 09:20:35
There is no problem with quality equal to or better than genuine products. I will repeat.
This review is about item#9914922.
Used at the time of car maintenance.
4
From Japan
On 2017-04-09 14:44:28
I feel that saw I thought that it was the same quality and genuine parts. We intend to use, but I think I try to buy the next time if no inconvenience.
This review is about item#9914965.
Used to MJ34S (Mazda flare custom style)
5
From Japan
On 2017-04-02 09:57:52
It can be used without any problem. COSPA degree I think that high.
This review is about item#46838897.