Buy more than* S$200* and get FREE SHIPPING

  • Point Digital Caliper
  • Point Digital Caliper
  • Point Digital Caliper
  • Point Digital Caliper

Point Digital Caliper D-150P

by SK
Item.#
09440417
Mfr.#
D-150P
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
236
Measuring Range (mm)
0 - 150
Weight (g)
170
Material
Stainless steel
TRUSCO Part Number
330-9908
Dimensions B (mm)
78
Dimensions D (mm)
40
Purpose
For measuring outer diameter , inner diameter depth and gaps., For measuring outer diameter , inner diameter depth and gaps., For measuring outer diameter , inner diameter depth and gaps., For measuring outer diameter , inner diameter depth and gaps.
Dimension G(mm)
16
Depth Bar
Available
Instrumental Error (mm)
+/- 0.03
Minimum Scale (mm)
0.01
Dimensions C (mm)
17.5
Dimensions E (mm)
67
Dimension F (mm)
38
Power
With 1 piece attachment for SR44 (silver oxide cell) test