Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Long Caliper
  • Digital Long Caliper
  • Digital Long Caliper

Digital Long Caliper D-500

by SK
5.00 (1)
Item.#
09440426
Mfr.#
D-500
Package Qty.
1PC
Ship pack of
1
939.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For measuring outer diameter , inner diameter and gaps., For measuring outer diameter , inner diameter and gaps., For measuring outer diameter , inner diameter and gaps., For measuring outer diameter , inner diameter and gaps.
Measuring Range (mm)
0 - 500
Weight (kg)
1.1
Material
Stainless steel
TRUSCO Part Number
333-8444
Dimensions B (mm)
168
Dimensions D (mm)
100
Dimensions A (mm)
670
Minimum Scale (mm)
0.01
Dimension G(mm)
24
Depth Bar
Not available
Instrumental Error (mm)
+/-0.05
Dimensions C (mm)
37
Dimensions E (mm)
124
Dimension F (mm)
56
Power
Includes 1 CR3032 (LITHIUM BATTERY) for test
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
There is an order for a long shaft, purchase.
5
From Japan
On 2014-09-04 08:29:30
Although it is measuring with a solid position, it is too long and it is difficult to measure.
This review is about item#09440435.