Buy more than* S$200* and get FREE SHIPPING

  • Digital Long Caliper
  • Digital Long Caliper
  • Digital Long Caliper

Digital Long Caliper D-1000

by SK
5.00 (1)
Item.#
09440444
Mfr.#
D-1000
Package Qty.
1PC
Ship pack of
1
1,659.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
For measuring outer diameter , inner diameter and gaps., For measuring outer diameter , inner diameter and gaps., For measuring outer diameter , inner diameter and gaps., For measuring outer diameter , inner diameter and gaps.
Dimensions A (mm)
1220
Measuring Range (mm)
0 to 1000
Depth Bar
Nothing
Instrumental Error (mm)
+/-0.10
Dimensions C (mm)
51
Dimensions E (mm)
159
Dimension F (mm)
75
Minimum Scale (mm)
0.01
2014 TRUSCO Published Page
1-0833
Dimension G(mm)
31
Material
Stainless
TRUSCO Part Number
333-8436
Dimensions B (mm)
240
Dimensions D (mm)
150
Power
One included (lithium battery) test for CR3032
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
There is an order for a long shaft, purchase.
5
From Japan
On 2014-09-04 08:29:30
Although it is measuring with a solid position, it is too long and it is difficult to measure.
This review is about item#09440435.