Buy more than* S$200* and get FREE SHIPPING

  • Digital Caliper For Hole Pitch
  • Digital Caliper For Hole Pitch
  • Digital Caliper For Hole Pitch
  • Digital Caliper For Hole Pitch

Digital Caliper For Hole Pitch D-150A

by SK
5.00 (1)
Item.#
09440453
Mfr.#
D-150A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm), Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm), Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm), Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm)
Minimum Scale (mm)
0.01
Dimension F (mm)
16
Power
With 1 piece attachment for SR44 (silver oxide cell) test
Instrumental Error (mm)
+/- 0.05
Dimensions B (mm)
60
Measuring Range (mm)
5 - 150
TRUSCO Part Number
377-5046
Depth Bar
Not available
Dimensions E (mm)
38
Dimensions A (mm)
241
Material
Stainless steel
Dimensions C (mm)
35
Dimensions D (mm)
5
Weight (g)
190
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For checking the hole position when copying parts
5
From Japan
On 2013-12-02 16:16:50
It is appreciated that it is possible to accurately check the distance between the screws when trying to duplicate or repair parts of the car or check the conformity without removing it, and reduce the frequency of failures. As a caliper of this category, something cheap is saved.
This review is about item#09440462.