Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Depth Gauge
  • Digital Depth Gauge
  • Digital Depth Gauge

Digital Depth Gauge D-200D

by SK
4.00 (2)
Item.#
09440496
Mfr.#
D-200D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Measuring Range (mm)
0 - 200
Weight (g)
210
Material
Stainless steel
TRUSCO Part Number
330-9932
Dimensions B (mm)
100
Dimensions D (mm)
6
Dimensions A (mm)
280
Purpose
Depth measurement, Depth measurement, Depth measurement, Depth measurement
Pole Thickness (mm)
4
Instrumental Error (mm)
+/-0.03
Minimum Scale (mm)
0.01
Dimensions C (mm)
69
Dimensions E (mm)
38
Dimension F (mm)
14.5
Base Thickness (mm)
7
Power
With 1 piece attachment for SR44 (silver oxide cell) test
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2013-02-18 13:55:51
I think that product finish is better than the manufacturer's calipers. I think that it is good if the power supply turns off automatically.
This review is about item#09440496.
It is the core of the machine and it is used for work.
4
From Japan
On 2008-07-02 19:15:53
The digital display is easy to see, it is very useful and useful. Since it is used as a core and setup, severe precision is not necessary, so there is no problem even with 3/100 tolerance.
This review is about item#09440487.