Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Count micrometer
  • Count micrometer
  • Count micrometer

Count micrometer MC122-25C

by SK
Item.#
09440505
Mfr.#
MC122-25C
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Outer dimension measurement, Outer dimension measurement, Outer dimension measurement, Outer dimension measurement
Minimum Scale (mm)
0.01
Dimensions D (mm)
18
Dimensions A (mm)
28
Weight (g)
220
Material (spindle)
High carbon chromium bearing steel
Maximum Allowable Error (micro meter)
4
Dimensions C (mm)
7
Dimensions B (mm)
25
Measuring Range (mm)
0 - 25
TRUSCO Part Number
377-5658
Material (frame)
Carbon steel for machine structural purposes