Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Count micrometer
  • Count micrometer
  • Count micrometer

Count micrometer MC122-50C

by SK
Item.#
09440514
Mfr.#
MC122-50C
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Outer dimension measurement, Outer dimension measurement, Outer dimension measurement, Outer dimension measurement
Minimum Scale (mm)
0.01
Dimensions D (mm)
18
Dimensions A (mm)
53
Weight (g)
300
2014 TRUSCO Published Page
1-0803
Material (frame)
Mechanical structure structure for carbon steel
Maximum Allowable Error (micro meter)
4
Dimensions C (mm)
7
Dimensions B (mm)
32
Measuring Range (mm)
25 to 50
TRUSCO Part Number
377-5666
Material (spindle)
High carbon-chromium bearing steel