Buy more than* S$200* and get FREE SHIPPING

  • Blade Micrometer
  • Blade Micrometer
  • Blade Micrometer
  • Blade Micrometer

Blade Micrometer MC201-50BA

by SK
Item.#
09440672
Mfr.#
MC201-50BA
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Measurement side is blade type. Easy to measure round and small dia object., Measurement side is blade type. Easy to measure round and small dia object., Measurement side is blade type. Easy to measure round and small dia object., Measurement side is blade type. Easy to measure round and small dia object.
Material (spindle)
High carbon-chromium bearing steel
Minimum Scale (mm)
0.01
Dimensions D (mm)
18
Dimensions A (mm)
81
Weight (g)
410
Material (frame)
Mechanical structure structure for carbon steel
2014 TRUSCO Published Page
1-0809
Allowable Error
Maximum / 4microm
Dimensions C (mm)
8
Dimensions B (mm)
44
Measuring Range (mm)
25 to 50
TRUSCO Part Number
341-7654