Buy more than* S$200* and get FREE SHIPPING

  • Inside Micrometer
  • Inside Micrometer
  • Inside Micrometer
  • Inside Micrometer

Inside Micrometer MC304-301

5.00 (1)
Item.#
09440873
Mfr.#
MC304-301
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Inner dimension measurement, Inner dimension measurement, Inner dimension measurement, Inner dimension measurement
Dimensions C (mm)
8
Dimensions D (mm)
18
Allowable Error
Maximum/ 5?m
Weight (g)
140
Minimum Scale (mm)
0.01
Dimensions B (mm)
5
Dimensions A (mm)
28
Measuring Range (mm)
5 - 30
TRUSCO Part Number
377-5836
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of inner diameter of lathe worked product
5
From Japan
On 2014-03-26 14:11:08
It is satisfactory both price and function as inside micro for 25-50 mm. It is rare that a ring gauge is included as a set. (Ring gauge of φ25) It can be reliable with the inspection result table of micrometer part and ring gauge attached. Currently, it is compatible with up to 50 mm inner diameter with 2 types, but if you get products that are more than 50 mm, you would like to think about it. Thank you.
This review is about item#09440882.