Buy more than* S$200* and get FREE SHIPPING

  • Limit Plug Gauge H7

Limit Plug Gauge H7 LP3-H7

by SK
4.00 (2)
Item.#
09440977
Mfr.#
LP3-H7
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Inspection of hole diameter, Inspection of hole diameter
Material
Alloy tool steel
Hardness
HV660 to 780
Grade
h7
Weight (g)
10
Standard
phi3
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For inner diameter inspection
5
From Japan
On 2014-09-18 13:55:27
I am using it for hole inspection without problems
This review is about item#09441004.
Confirm the inner diameter
3
From Japan
On 2013-11-12 09:58:38
I do not say that use is reasonable, but I hope it gets thicker if possible
This review is about item#09441083.