Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Limit Plug Gauge H7
  • Limit Plug Gauge H7
  • Limit Plug Gauge H7

Limit Plug Gauge H7 LP7-H7

by SK
4.00 (2)
Item.#
09441013
Mfr.#
LP7-H7
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Inspection of hole diameter, Inspection of hole diameter
Material
Alloy tool steel
Weight (g)
20
Grade
h7
Standard
phi7
Hardness
HV660 to 780
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For inner diameter inspection
5
From Japan
On 2014-09-18 13:55:27
I am using it for hole inspection without problems
This review is about item#09441004.
Confirm the inner diameter
3
From Japan
On 2013-11-12 09:58:38
I do not say that use is reasonable, but I hope it gets thicker if possible
This review is about item#09441083.