Buy more than* S$200* and get FREE SHIPPING

  • Limit Plug Gauge H7

Limit Plug Gauge H7 LP8-H7

4.00 (2)
Item.#
09441022
Mfr.#
LP8-H7
Package Qty.
1PC
Ship pack of
1
82.78 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Inspection of hole diameter, Inspection of hole diameter
Material
Alloy tool steel
Standard
phi8
Grade
H7
Hardness
HV660 - 780
Weight (g)
20
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For inner diameter inspection
5
From Japan
On 2014-09-18 13:55:27
I am using it for hole inspection without problems
This review is about item#09441004.
Confirm the inner diameter
3
From Japan
On 2013-11-12 09:58:38
I do not say that use is reasonable, but I hope it gets thicker if possible
This review is about item#09441083.