Buy more than* S$200* and get FREE SHIPPING

  • New Spiral Tap Oxidation treatment
  • New Spiral Tap Oxidation treatment
  • New Spiral Tap Oxidation treatment

New Spiral Tap Oxidation treatment N-SP(OX) P2 M8x1.25

Item.#
09441293
Mfr.#
N-SP(OX) P2 M8x1.25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For blind holes
Number of Flutes
3
Pitch
1.25
Dimension K(mm)
5
Grade of Female Screws
6H, Old class JIS2
Surface Processing
OX (oxidation treatment)
Screw Length l (mm)
22
Dimensions Lk (mm)
8
Dimensions l2 (mm)
31
Chamfer
2.5 pile
Shape
Anything below M6 will become a portruding center
Spiral Groove Angle (Degree)
40
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
6.2
Material
HSS (HIGH SPEED STEEL) HSS-E
Female Screw Type
Metric screws
Tap Grade
Class P
Tap Type
Spiral tap (40degree right)
Overall Length L (mm)
70
Screw Diameter
M8
Grade
P2