Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New Spiral Tap Oxidation treatment
  • New Spiral Tap Oxidation treatment
  • New Spiral Tap Oxidation treatment

New Spiral Tap Oxidation treatment N-SP(OX) P2 M12x1.75

Item.#
09441311
Mfr.#
N-SP(OX) P2 M12x1.75
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For blind holes
Number of Flutes
3
Tap Grade
Grade P
Tap Type
Spiral Tap (right 40degree)
Overall Length L (mm)
82
Screw Diameter
M12
Grade
P2
Pitch
1.75
Dimension K(mm)
6.5
Grade of Female Screws
6H, old JIS2 class
Shape
M6 following is the projected center.
Spiral Groove Angle (Degree)
40
Surface Processing
Ox (oxidation)
Screw Length l (mm)
29
Dimensions Lk (mm)
9
Dimensions l2 (mm)
32
Chamfer
2.5 Mt.
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
8.5
Material
HSS (high speed steel) HSS-E
Female Screw Type
Metric screw thread