Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New Point Tap Oxidation treatment
  • New Point Tap Oxidation treatment
  • New Point Tap Oxidation treatment

New Point Tap Oxidation treatment N-PO(OX) P2 M5x0.8

Item.#
09441345
Mfr.#
N-PO(OX) P2 M5x0.8
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Work Material
Low carbon steel, medium carbon steel
Screw Diameter
M5
Grade
P2
Pitch (mm)
0.8
Grade of Female Screws
6H, Old class JIS2
Surface Processing
OX (oxidation treatment)
Screw Length l (mm)
16
Dimensions Lk (mm)
7
Shape
Anything below M6 will become a portruding center
Dimensions l2 (mm)
-
Chamfer
5 mountains
Dimension l1 (mm)
25
Shank Diameter d (phi mm)
5.5
Dimension K(mm)
4.5
Female Screw Type
Metric screws
Tap Grade
Class P
Tap Type
Point tap
Overall Length L (mm)
60
Material
HSS (HIGH SPEED STEEL) HSS-E