Buy more than* S$200* and get FREE SHIPPING

  • New Point Tap Oxidation treatment
  • New Point Tap Oxidation treatment
  • New Point Tap Oxidation treatment

New Point Tap Oxidation treatment N-PO (OX) P3 M10x1.5

Item.#
09441372
Mfr.#
N-PO (OX) P3 M10x1.5
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Grade
P3
Pitch (mm)
1.5
Grade of Female Screws
6H, Old class JIS2
Surface Processing
OX (oxidation treatment)
Screw Length l (mm)
24
Dimensions Lk (mm)
8
Dimensions l2 (mm)
32
Chamfer
5 mountains
Material
High-speed-steel (high-speed steel) HSS-E
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
7
Dimension K(mm)
5.5
Female Screw Type
Metric screw threads
Tap Grade
Class P
Tap Type
Point tap
Overall Length L (mm)
75
Work Material
Low carbon steel, medium carbon steel
Screw Diameter
M10
Shape
It becomes a protruding center at below M6.