Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band saw blade for counter machine

Band saw blade for counter machine B5

4.50 (8)
Item.#
09441397
Mfr.#
B5
Package Qty.
1Roll
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
30
Number of Threads
12
Width (mm)
5
TRUSCO Part Number
101-2690
Purpose
Soft hardwood, metal, non-ferrous metals, plastics, etc., Soft hardwood, metal, non-ferrous metals, plastics, etc.
Thickness (mm)
0.635
Pitch
12
Type
Standard for steel cutting
Compatible
Counter machine
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Used for contour
3
From Japan
On 2016-12-28 15:20:24
Is it a bit thick? But it is okay because it can be used normally.
This review is about item#9441433.
Metal cutting with domestic band saw
5
From Japan
On 2016-06-26 21:58:58
I use it with a band saw of Lexon. Because it is a small wheel, it will be impossible to install somewhat but dropped the speed and 50 mm thick aluminum was also cut. Although it is connected by brazing, it can not be cut easily and it is saved because it is cheap if it is cut per one even if it cuts.
This review is about item#09441433.
Cut of steel and aluminum products
5
From Japan
On 2016-06-02 14:46:50
It surely reaches the next day you ordered so you will be saved when you forget to buy. And it is cheaper than the nearest equipment store.
This review is about item#09441415.
When cutting steel materials such as iron
5
From Japan
On 2016-04-12 18:14:52
I feel that the "arrival" of the butt welding is very good. Sharpness will be no complain.
This review is about item#36948116.
Aluminum plate cut
5
From Japan
On 2016-03-06 15:50:58
It is used for 10 mm aluminum plate cutting. Usability, sharpness It is very good because it is inexpensive without any problems at all.
This review is about item#09441406.
As a replacement blade
3
From Japan
On 2015-03-05 12:15:58
It took a while to install a bit .... I think it was good to replace it with a new blade.
This review is about item#09441424.
For woodworking
5
From Japan
On 2014-02-04 06:48:59
By buying in large quantities you can reduce unit price per one
This review is about item#09441442.
5 mm thick aluminum · iron plate cut
5
From Japan
On 2013-04-11 19:00:29
Since welding machine is not attached to Laxou, we welded at tig. Although it failed several times, if you temper it several times in the same way as the welding machine attached with Laxoh, you can successfully join it and it is comfortable to cut boards.
This review is about item#09441406.