Buy more than* S$200* and get FREE SHIPPING

  • Band saw blade for counter machine

Band saw blade for counter machine B5

4.50 (8)
Item.#
09441406
Mfr.#
B5
Package Qty.
1Roll
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
30
Type
Standard for steel cutting
Compatible
Counter machine
Pitch
14
Purpose
Soft hardwood, metal, non-ferrous metals, plastics, etc.
Thickness (mm)
0.635
TRUSCO Part Number
101-2703
Number of Threads
14
Width (mm)
5
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Use to Conta
3
From Japan
On 2016-12-28 15:20:24
I wonder if a little chunky? It is all right because you can use commonly But.
This review is about item#9441433.
Cutting of metal in the home for a band saw
5
From Japan
On 2016-06-26 21:58:58
It uses in the band saw of complexone. Since the small diameter of the wheel to somewhat unreasonable to mounting but has expired is also aluminum of 50mm thickness drop the speed. It is connected by brazing, but survived because the cheap and to per one also off It does not cut easily.
This review is about item#09441433.
Cut of steel and aluminum products
5
From Japan
On 2016-06-02 14:46:50
It survives, such as when I had forgotten to buy because surely arrive in the next day you ordered. And cheaper than the nearby equipment shop.
This review is about item#09441415.
When you're ready to turn off the steel, such as iron
5
From Japan
On 2016-04-12 18:14:52
Of butt welding "arrived" is I feel really good. Sharpness would also be no complaint.
This review is about item#36948116.
Cut of aluminum plate
5
From Japan
On 2016-03-06 15:50:58
It used to cut the aluminum plate of 10mm. Ease of use, is very good because it is inexpensive without any problem in sharpness both.
This review is about item#09441406.
As a replacement blade
3
From Japan
On 2015-03-05 12:15:58
I was lingering in a little attachment .... I think that it was good replaced with new blade.
This review is about item#09441424.
Woodworking
5
From Japan
On 2014-02-04 06:48:59
It suppressed the unit price per one by buying in large quantities
This review is about item#09441442.
Cut of 5mm thick aluminum-iron plate
5
From Japan
On 2013-04-11 19:00:29
Since the welding machine is not attached to the Laxou was welding a tooth at tig. Several times, but it has failed, and the tempering several times in the same manner as Laxou included welder It can comfortably cut those plate can be successfully bonded.
This review is about item#09441406.